Beli hss endmill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAPAL ECU-Mill-Uni-LV
    Mulai

    Rp2.399.900

    MAPAL ECU-Mill-Uni-LV
    atribut:
    • BT: 40
    • D1 (mm): 8
    • D2 (mm): 28
    • d3 (mm): 50
    • Dimensions l2 (mm): 37
    • Dimension L1 (inch): 60
    • Dimension L3 (mm): 10
    • Dimensions g (mm): M6
    • Dimensions l4 (mm): 12
    • SW: 3.0
    • Spesifications: MHC-BT040-08-60-1-0-A
  2. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    Mulai

    Rp209.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  3. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  4. SUTTON Long End Mill (Mata Pahat Frais)
    Mulai

    Rp279.900

    SUTTON Long End Mill (Mata Pahat Frais)
    Deskripsi:
    For long-reach finishing applications Suitable for materials up to 850 N/mm² Brt - for soft steels & non-ferrous material TiN - wide range of materials, offering longer wear life Use in auto-lock style holders
    atribut:
    • Product Group: Square
    • Product Item: HSS Square Endmill
    • Application Material: Steel, Non-Ferrous Metal
    • Country of Manufacture: Australia
    • Finish: Brt
    • Helix Angle (°): 30
    • Material: High Speed Steel Cobalt
    • Number of Flutes: 4 Flute
    • Type: Thread Shank
  5. Solid Tool Endmill HSS
    Mulai

    Rp179.900

    Solid Tool Endmill HSS
    atribut:
    • Diameter Blade (mm): 11
    • Diameter Shank (mm): 12
    • Flute: 4
    • Flute Length (mm): 30
    • Material: HSS
    • Total Length (mm): 90
  6. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  7. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
  8. GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Mulai

    Rp319.900

    GESAC Solid Carbide Flat End Mill for Steel (Mata Pahat Frais)
    Deskripsi:
    Solid Carbide Flat Endmill, For Steel.
    atribut:
    • Product Group: Square Endmill
    • Number of Flutes: 4 Flute
    • Material: Carbide
    • Coating: TiAlCrSiN
    • Work Material: Steel
    • Applications: Side Milling
    • Helix Angle (°): 30
  9. Tungaloy SolidMeister 4 Flute Solid Endmill (Mata Pahat Frais)
    Mulai

    Rp899.900

    Tungaloy SolidMeister 4 Flute Solid Endmill (Mata Pahat Frais)
    Deskripsi:
    4 flute endmill, 45° helix angle
    atribut:
    • Shank: Cylindrical
  10. LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    Mulai

    Rp159.900

    LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC45
  11. RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  12. LEXEES Carbide End Mill HRC65 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    LEXEES Carbide End Mill HRC65 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC65
  13. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  14. OMI Hole Cutters TG Type
    Mulai

    Rp859.900

    OMI Hole Cutters TG Type
    atribut:
    • Max. Cut Depth (mm): 5
    • Diameter (mm): 15 to 100
    • Diameter (1mm Increment) (mm): 105 to 150
    • For use: Hard Steel, Stainless Steel
    • Type: TG
  15. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  16. YG1 K-2 Plus Endmill 4 Flute 35° Helix Short Length (Mata Pahat Frais)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    YG1 K-2 Plus Endmill 4 Flute 35° Helix Short Length (Mata Pahat Frais)
    Deskripsi:
    - Designed for general purposes to carbon steels, tool steels, alloy steels and stainless steels.- Suitable for high speed machining in wet or dry condition.- 4 flute allows for better work piece finishes.- Application in high speed machining, wet and dry cutting conditions.
    atribut:
    • Mill Diameter Tolerance: 0 to -0.030
    • Number of Flute: 4
Daftar Harga hss endmill Terbaru November 2026
LEXEES Endmill HSS CO8 (Mata Pahat Frais)Rp38.900
MAPAL Ball Nose End Mill (Mata Pahat Frais Ballnose)Rp1.199.900
MAPAL ECU-Mill-Uni-LVRp2.399.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)Rp209.900
OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)Rp219.900
MAPAL Straight Shank Mega Speed Drill Steel (Mata Bor Lurus)Rp2.599.900
SUTTON Long End Mill (Mata Pahat Frais)Rp279.900
Solid Tool Endmill HSSRp179.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900
LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)Rp169.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait